
€2.59/ pieceexcl. VAT
€3.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.59 | - |
25+ | €2.17 | 16.48% |
50+ | €1.93 | 25.64% |
100+ | €1.76 | 32.23% |
250+ | €1.64 | 36.63% |
500+ | €1.57 | 39.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 037.020 DU |
Shaft diameter | 37 mm |
Outer Diameter | 41 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |