
€4.68/ pieceexcl. VAT
€5.66incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.68 | - |
25+ | €3.88 | 17.24% |
50+ | €3.45 | 26.37% |
100+ | €3.18 | 32.05% |
250+ | €2.95 | 37.12% |
500+ | €2.80 | 40.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.040 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |