
€4.13/ pieceexcl. VAT
€5.00incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.13 | - |
25+ | €3.42 | 17.24% |
50+ | €3.04 | 26.44% |
100+ | €2.80 | 32.18% |
250+ | €2.59 | 37.24% |
500+ | €2.47 | 40.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.035 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 35 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |