
€3.59/ pieceexcl. VAT
€4.34incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.59 | - |
25+ | €2.97 | 17.20% |
50+ | €2.64 | 26.46% |
100+ | €2.42 | 32.54% |
250+ | €2.26 | 37.04% |
500+ | €2.14 | 40.48% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.030 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |