
€1.95/ pieceexcl. VAT
€2.36incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.95 | - |
25+ | €1.62 | 17.07% |
50+ | €1.43 | 26.83% |
100+ | €1.33 | 31.71% |
250+ | €1.24 | 36.59% |
500+ | €1.17 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 035.015 DU |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |