
€4.32/ pieceexcl. VAT
€5.23incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.32 | - |
25+ | €3.59 | 16.92% |
50+ | €3.21 | 25.71% |
100+ | €2.95 | 31.87% |
250+ | €2.74 | 36.70% |
500+ | €2.61 | 39.56% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 032.040 DU |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |