
€2.33/ pieceexcl. VAT
€2.82incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.33 | - |
25+ | €1.93 | 17.14% |
50+ | €1.71 | 26.53% |
100+ | €1.57 | 32.65% |
250+ | €1.47 | 36.73% |
500+ | €1.41 | 39.59% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 032.020 DU |
Shaft diameter | 32 mm |
Outer Diameter | 36 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |