
€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.11 | - |
25+ | €3.42 | 16.86% |
50+ | €3.04 | 26.10% |
100+ | €2.80 | 31.87% |
250+ | €2.59 | 36.95% |
500+ | €2.47 | 39.95% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 030.040 DU |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 40 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |