
€2.69/ pieceexcl. VAT
€3.25incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.69 | - |
25+ | €2.23 | 16.96% |
50+ | €2.00 | 25.80% |
100+ | €1.83 | 31.80% |
250+ | €1.69 | 37.10% |
500+ | €1.62 | 39.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 030.025 DU |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |