Straight bushing Maintenance-free Steel /PTFE TUP 030.015 DU

  • ERIKS:12440202
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.74/ pieceexcl. VAT

€2.11incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.74

-

25+

€1.43

18.03%

50+

€1.28

26.23%

100+

€1.19

31.69%

250+

€1.09

37.16%

500+

€1.05

39.89%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 030.015 DU
Shaft diameter
30 mm
Outer Diameter
34 mm
Width
15 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free