
€1.26/ pieceexcl. VAT
€1.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.26 | - |
25+ | €1.05 | 17.29% |
50+ | €0.93 | 26.32% |
100+ | €0.86 | 32.33% |
250+ | €0.79 | 37.59% |
500+ | €0.76 | 39.85% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 030.010 DU |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |