
€2.99/ pieceexcl. VAT
€3.62incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.99 | - |
25+ | €2.47 | 17.46% |
50+ | €2.21 | 26.03% |
100+ | €2.04 | 31.75% |
250+ | €1.88 | 37.14% |
500+ | €1.81 | 39.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 028.030 DU |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |