
€2.55/ pieceexcl. VAT
€3.09incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.55 | - |
25+ | €2.12 | 16.79% |
50+ | €1.88 | 26.12% |
100+ | €1.74 | 31.72% |
250+ | €1.62 | 36.57% |
500+ | €1.52 | 40.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 028.025 DU |
Shaft diameter | 28 mm |
Outer Diameter | 32 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |