Straight bushing Maintenance-free Steel /PTFE TUP 026.030 DU

  • ERIKS:12440190
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.83/ pieceexcl. VAT

€3.42incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.83

-

25+

€2.36

16.78%

50+

€2.09

26.17%

100+

€1.93

31.88%

250+

€1.79

36.91%

500+

€1.69

40.27%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 026.030 DU
Shaft diameter
26 mm
Outer Diameter
30 mm
Width
30 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free