
€1.98/ pieceexcl. VAT
€2.40incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.98 | - |
25+ | €1.64 | 16.83% |
50+ | €1.47 | 25.48% |
100+ | €1.36 | 31.25% |
250+ | €1.26 | 36.06% |
500+ | €1.19 | 39.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 026.020 DU |
Shaft diameter | 26 mm |
Outer Diameter | 30 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |