
€4.23/ pieceexcl. VAT
€5.12incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.23 | - |
25+ | €3.52 | 16.85% |
50+ | €3.14 | 25.84% |
100+ | €2.88 | 31.91% |
250+ | €2.66 | 37.08% |
500+ | €2.55 | 39.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.050 DU |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 50 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |