
€2.66/ pieceexcl. VAT
€3.22incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.66 | - |
25+ | €2.21 | 16.79% |
50+ | €1.98 | 25.71% |
100+ | €1.81 | 32.14% |
250+ | €1.66 | 37.50% |
500+ | €1.60 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.030 DU |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 30 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |