
€2.26/ pieceexcl. VAT
€2.73incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.26 | - |
25+ | €1.88 | 16.81% |
50+ | €1.69 | 25.21% |
100+ | €1.55 | 31.51% |
250+ | €1.43 | 36.97% |
500+ | €1.36 | 39.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.025 DU |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |