Straight bushing Maintenance-free Steel /PTFE TUP 025.020 DU

  • ERIKS:12440178
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.88/ pieceexcl. VAT

€2.27incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.88

-

25+

€1.55

17.68%

50+

€1.38

26.77%

100+

€1.28

31.82%

250+

€1.19

36.87%

500+

€1.12

40.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 025.020 DU
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
20 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free