
€1.47/ pieceexcl. VAT
€1.78incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.47 | - |
25+ | €1.24 | 16.13% |
50+ | €1.09 | 25.81% |
100+ | €1.00 | 32.26% |
250+ | €0.93 | 36.77% |
500+ | €0.88 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.015 DU |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |