
€1.24/ pieceexcl. VAT
€1.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.24 | - |
25+ | €1.03 | 16.92% |
50+ | €0.93 | 24.62% |
100+ | €0.86 | 30.77% |
250+ | €0.79 | 36.15% |
500+ | €0.76 | 38.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 025.012 DU |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |