Straight bushing Maintenance-free Steel /PTFE TUP 024.025 DU

  • ERIKS:12440169
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€2.19/ pieceexcl. VAT

€2.65incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€2.19

-

25+

€1.83

16.09%

50+

€1.62

26.09%

100+

€1.50

31.30%

250+

€1.38

36.96%

500+

€1.31

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 024.025 DU
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
25 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free