
€1.81/ pieceexcl. VAT
€2.19incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.81 | - |
25+ | €1.50 | 16.84% |
50+ | €1.36 | 24.74% |
100+ | €1.24 | 31.58% |
250+ | €1.14 | 36.84% |
500+ | €1.09 | 39.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 024.020 DU |
Shaft diameter | 24 mm |
Outer Diameter | 27 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |