Straight bushing Maintenance-free Steel /PTFE TUP 024.015 DU

  • ERIKS:12440164
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.43/ pieceexcl. VAT

€1.73incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.43

-

25+

€1.19

16.67%

50+

€1.07

24.67%

100+

€0.98

31.33%

250+

€0.90

36.67%

500+

€0.86

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 024.015 DU
Shaft diameter
24 mm
Outer Diameter
27 mm
Width
15 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free