
€1.07/ pieceexcl. VAT
€1.29incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.07 | - |
25+ | €0.90 | 15.93% |
50+ | €0.79 | 26.55% |
100+ | €0.74 | 30.97% |
250+ | €0.69 | 35.40% |
500+ | €0.65 | 39.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 022.011 DU |
Shaft diameter | 22 mm |
Outer Diameter | 25 mm |
Width | 11 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |