
€1.90/ pieceexcl. VAT
€2.30incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.90 | - |
25+ | €1.60 | 16.00% |
50+ | €1.43 | 25.00% |
100+ | €1.31 | 31.00% |
250+ | €1.22 | 36.00% |
500+ | €1.14 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 020.025 DU |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |