Straight bushing Maintenance-free Steel /PTFE TUP 020.015 DU

  • ERIKS:12440140
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.26/ pieceexcl. VAT

€1.52incl. VAT

2 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.26

-

25+

€1.05

17.29%

50+

€0.95

24.81%

100+

€0.86

32.33%

250+

€0.81

36.09%

500+

€0.76

39.85%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 020.015 DU
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
15 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free