
€1.71/ pieceexcl. VAT
€2.07incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.71 | - |
25+ | €1.43 | 16.67% |
50+ | €1.26 | 26.11% |
100+ | €1.17 | 31.67% |
250+ | €1.07 | 37.22% |
500+ | €1.03 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 018.025 DU |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |