
€0.98/ pieceexcl. VAT
€1.19incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.98 | - |
25+ | €0.81 | 17.48% |
50+ | €0.71 | 27.18% |
100+ | €0.67 | 32.04% |
250+ | €0.62 | 36.89% |
500+ | €0.60 | 38.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 018.012 DU |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |