Straight bushing Maintenance-free Steel /PTFE TUP 017.015 DU

  • ERIKS:12440120
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.09/ pieceexcl. VAT

€1.32incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.09

-

25+

€0.90

17.39%

50+

€0.81

26.09%

100+

€0.76

30.43%

250+

€0.69

36.52%

500+

€0.67

39.13%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 017.015 DU
Shaft diameter
17 mm
Outer Diameter
19 mm
Width
15 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free