
€1.31/ pieceexcl. VAT
€1.59incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.31 | - |
25+ | €1.09 | 16.67% |
50+ | €0.98 | 25.36% |
100+ | €0.90 | 31.16% |
250+ | €0.84 | 36.23% |
500+ | €0.79 | 39.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 016.020 DU |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |