Straight bushing Maintenance-free Steel /PTFE TUP 016.015 DU

  • ERIKS:12440109
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.07/ pieceexcl. VAT

€1.29incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.07

-

25+

€0.88

17.70%

50+

€0.79

26.55%

100+

€0.71

33.63%

250+

€0.67

38.05%

500+

€0.65

39.82%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 016.015 DU
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
15 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free