Straight bushing Maintenance-free Steel /PTFE TUP 016.010 DU

  • ERIKS:12440104
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€0.81/ pieceexcl. VAT

€0.98incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.81

-

25+

€0.67

17.65%

50+

€0.60

25.88%

100+

€0.55

31.76%

250+

€0.50

37.65%

500+

€0.48

41.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 016.010 DU
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
10 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free