Straight bushing Maintenance-free Steel /PTFE TUP 015.025 DU

  • ERIKS:12440091
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.50/ pieceexcl. VAT

€1.82incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.50

-

25+

€1.24

17.72%

50+

€1.12

25.32%

100+

€1.03

31.65%

250+

€0.95

36.71%

500+

€0.90

39.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 015.025 DU
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
25 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free