
€0.69/ pieceexcl. VAT
€0.83incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.69 | - |
25+ | €0.57 | 17.81% |
50+ | €0.50 | 27.40% |
100+ | €0.48 | 31.51% |
250+ | €0.43 | 38.36% |
500+ | €0.41 | 41.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 015.008 DU |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |