Straight bushing Maintenance-free Steel /PTFE TUP 014.012 DU

  • ERIKS:12440069
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€0.84/ pieceexcl. VAT

€1.02incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.84

-

25+

€0.69

17.05%

50+

€0.62

26.14%

100+

€0.57

31.82%

250+

€0.52

37.50%

500+

€0.50

39.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 014.012 DU
Shaft diameter
14 mm
Outer Diameter
16 mm
Width
12 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free