
€0.71/ pieceexcl. VAT
€0.86incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.71 | - |
25+ | €0.60 | 16.00% |
50+ | €0.55 | 22.67% |
100+ | €0.50 | 29.33% |
250+ | €0.46 | 36.00% |
500+ | €0.43 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 013.010 DU |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |