Straight bushing Maintenance-free Steel /PTFE TUP 012.025 DU

  • ERIKS:12440055
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€1.28/ pieceexcl. VAT

€1.55incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€1.28

-

25+

€1.07

16.30%

50+

€0.95

25.93%

100+

€0.88

31.11%

250+

€0.81

37.04%

500+

€0.76

40.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 012.025 DU
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
25 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free