
€0.62/ pieceexcl. VAT
€0.75incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.62 | - |
25+ | €0.52 | 15.38% |
50+ | €0.46 | 26.15% |
100+ | €0.43 | 30.77% |
250+ | €0.38 | 38.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 012.008 DU |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |