Straight bushing Maintenance-free Steel /PTFE TUP 010.012 DU

  • ERIKS:12440031
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€0.71/ pieceexcl. VAT

€0.86incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.71

-

25+

€0.60

16.00%

50+

€0.52

26.67%

100+

€0.48

33.33%

250+

€0.46

36.00%

500+

€0.43

40.00%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 010.012 DU
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free