
€0.57/ pieceexcl. VAT
€0.69incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.57 | - |
25+ | €0.48 | 16.67% |
50+ | €0.43 | 25.00% |
100+ | €0.38 | 33.33% |
250+ | €0.36 | 36.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 010.008 DU |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |