
€0.50/ pieceexcl. VAT
€0.61incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.50 | - |
25+ | €0.43 | 15.09% |
50+ | €0.38 | 24.53% |
100+ | €0.36 | 28.30% |
500+ | €0.31 | 37.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 010.006 DU |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |