
€0.93/ pieceexcl. VAT
€1.13incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.93 | - |
25+ | €0.76 | 18.37% |
50+ | €0.69 | 25.51% |
100+ | €0.62 | 33.67% |
250+ | €0.57 | 38.78% |
500+ | €0.55 | 40.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 008.022 DU |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 22 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |