Straight bushing Maintenance-free Steel /PTFE TUP 008.012 DU

  • ERIKS:12440020
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€0.65/ pieceexcl. VAT

€0.79incl. VAT

741 In stock - Estimated delivery date 10/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.65

-

25+

€0.52

19.12%

50+

€0.48

26.47%

100+

€0.43

33.82%

250+

€0.41

36.76%

500+

€0.38

41.18%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 008.012 DU
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
12 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free