
€0.52/ pieceexcl. VAT
€0.63incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.52 | - |
25+ | €0.43 | 18.18% |
50+ | €0.38 | 27.27% |
100+ | €0.36 | 30.91% |
250+ | €0.33 | 36.36% |
500+ | €0.31 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 008.008 DU |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |