
€0.48/ pieceexcl. VAT
€0.58incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.48 | - |
25+ | €0.38 | 20.00% |
50+ | €0.36 | 24.00% |
100+ | €0.33 | 30.00% |
250+ | €0.31 | 34.00% |
500+ | €0.28 | 40.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 008.006 DU |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |