
€0.43/ pieceexcl. VAT
€0.52incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.43 | - |
25+ | €0.36 | 15.56% |
50+ | €0.31 | 26.67% |
100+ | €0.28 | 33.33% |
250+ | €0.27 | 37.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 007.005 DU |
Shaft diameter | 7 mm |
Outer Diameter | 9 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |