Straight bushing Maintenance-free Steel /PTFE TUP 005.010 DU

  • ERIKS:12440000
Image 1
The most important properties of DU dry bearings are:
  • Sliding surface made from a PTFE composite with a steel outer jacket
  • Good wear and friction properties across a large range of loads, speeds and temperatures
  • Maintenance-free operation
  • Also suitable for lubricated applications
Save to list

€0.50/ pieceexcl. VAT

€0.61incl. VAT

Estimated delivery date - 16/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€0.50

-

25+

€0.41

18.87%

50+

€0.38

24.53%

100+

€0.33

33.96%

500+

€0.31

37.74%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Manufacturer ID
TUP 005.010 DU
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
Steel
Tread material
PTFE
Maintenance
Maintenance-free