
€0.41/ pieceexcl. VAT
€0.50incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.41 | - |
25+ | €0.33 | 18.60% |
50+ | €0.31 | 23.26% |
100+ | €0.28 | 30.23% |
250+ | €0.27 | 34.88% |
500+ | €0.24 | 41.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 005.005 DU |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |