
€0.38/ pieceexcl. VAT
€0.46incl. VAT
Estimated delivery date - 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.38 | - |
25+ | €0.31 | 17.50% |
50+ | €0.28 | 25.00% |
100+ | €0.27 | 30.00% |
250+ | €0.24 | 37.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Manufacturer ID | TUP 005.004 DU |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 4 mm |
With collar | No |
Material outer sheath | Steel |
Tread material | PTFE |
Maintenance | Maintenance-free |